Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.2500in Bore Dia.

  • Mfr # 17140-1/4-4

  • Zoro # G1656280


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lock Screw Thread Size
1/4-28
Dimension Type
SAE
Projection
4 in
Taper Size
BT40
Nose Dia.
0.7800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/4-4
Zoro #
G1656280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
1/4-28
Dimension Type
SAE
Taper Size
BT40
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
Thread Size
1/4"-28
Overall Diameter
2 31/64 in
Body Width
1.75 in
Bore Diameter
0.25 in
Set Screw Thread Size
1/4 in
Body Diameter
1.75 in
Nose Diameter
0.78 in

Details

Projection
4 in
Nose Type
Extended
End
Single
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/4 in, Projection 4 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.