Zoro Homepage

End Mill Holder, CAT40, 0.2500in Bore Dia.

  • Mfr # 22911-2.5B

  • Zoro # G1655836


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Lock Screw Thread Size
1/4-28
Dimension Type
SAE
Projection
2.5 in
Nose Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22911-2.5B
Zoro #
G1655836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Lock Screw Thread Size
1/4-28
Dimension Type
SAE
Bore Dia.
1/4 in
Nose Dia.
0.7800 in
Thread Size
1/4"-28
Overall Diameter
2 1/2 in
Body Width
1.75 in
Set Screw Thread Size
1/4 in
Nose Diameter
0.78 in
Body Diameter
1.75 in
Bore Diameter
0.25 in

Details

Item
End Mill Holder
Projection
2.5 in
Nose Type
Standard
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Product Type
End Mill Holder
Contact Type
Single Contact
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.