Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.250in Bore Dia.

  • Mfr # 22947-2.62B

  • Zoro # G1654591


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Bore Dia.
1-1/4 in
Dimension Type
SAE
Nose Dia.
2-1/2 in
Lock Screw Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22947-2.62B
Zoro #
G1654591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Bore Dia.
1-1/4 in
Dimension Type
SAE
Nose Dia.
2-1/2 in
Lock Screw Thread Size
3/4-16
Thread Size
3/4"-16
Bore Diameter
1.25 in
Nose Diameter
2.5 in
Body Width
2.75 in
Body Diameter
2.75 in
Set Screw Thread Size
3/4 in
Overall Diameter
3 7/8 in

Details

Nose Type
Stubby
Projection
2.62 in
Item
End Mill Holder
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Balance Rating
G6.3
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 2.62 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.