Zoro Homepage

ER 40 13/16 Steel Sealed Collet

  • Mfr # 22719

  • Zoro # G8330116


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
18.00mm
Material - Machining
High Speed Steel
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Standards
Techniks Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22719
Zoro #
G8330116
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.00mm
Shank Dia.
1.4500"
Taper Size
CAT50
Pilot Diameter
0.5 in
Drive Key Length
0.25 in
Lock Screw Size
0.66 in
Pilot Length
0.55 in
Head Diameter
1 29/64 in
Body Diameter
1.45 in

Details

Item
Face Mill Holder
Material
Steel
Material - Machining
High Speed Steel
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Standards
Techniks Certified
Coolant Fed
Coolant Through
Number of Coolant Holes
0
Projection
1.5 in
For Shank Type
Straight
For Use With
All Face Mills
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Includes Lock Screw
Lock Screw Included
Coolant Supply
Coolant Through
Compatible Drive Key Model Number
FMAKEY-1/2
Measurement System
Inch
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Compatible Lock Screw Model Number
WF0.5

Description

ER 40 13/16 Steel Sealed Collet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.