Zoro Homepage

ER Collet, ER11, 1/4 in.

  • Mfr # 04211-1/4

  • Zoro # G9405462


product price: $32.59
/ea

Key Features

Collet Series
ER11
Range
0.211" to 0.250"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04211-1/4
Zoro #
G9405462
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Max. Body Dia.
1/4 in
Min. Size
0.2110 in
Overall Length
45/64 in
Clamping Hole Length
45/64 in
Outside Diameter - Maximum
0.45 in

Details

Item
Collet
Collet Series
ER11
Range
0.211" to 0.250"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
Collet Type
Standard
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
TIR Max.
0.0002 in
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Collapse Range - Maximum
0.25 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Collapse Range - Minimum
0.211 in
Torque - Maximum
17 ft-lb
T.I.R. Tolerance
0.0002 in
Taper Angle
8 Degrees

Description

Collet, ER11, Round, Overall Length 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.