Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER11, 3/16 in.

  • Mfr # 04211-3/16

  • Zoro # G9405487


product price: $32.59
/ea

Key Features

Collet Series
ER11
Range
0.148" to 0.187"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04211-3/16
Zoro #
G9405487
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/16"
Min. Size
0.1480 in
Max. Body Dia.
3/16 in
Overall Length
45/64 in
Outside Diameter - Maximum
0.45 in
Clamping Hole Length
45/64 in

Details

Item
Collet
Collet Series
ER11
Range
0.148" to 0.187"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
Measurement System
Inch
Collet Type
Standard
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
TIR Max.
0.0002 in
Material
High-Carbon Steel
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Torque - Maximum
17 ft-lb
Collapse Range - Maximum
0.187 in
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.148 in

Description

Collet, ER11, Round, Overall Length 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.