Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER32, 12.0mm

  • Mfr # 04232-12

  • Zoro # G9405846


product price: $35.59
/ea

Key Features

Collet Series
ER32
Range
11.0mm to 12.0mm
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232-12
Zoro #
G9405846
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12.0mm
Max. Body Dia.
12.00mm
Min. Size
11.00mm
Overall Length
40 mm
Clamping Hole Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Range
11.0mm to 12.0mm
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
TIR Max.
0.0002 in
Collet Type
Standard
Number of Slots
8
Measurement System
Metric
Material
High-Carbon Steel
Collapse Range - Minimum
11 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
100 ft-lb
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Collapse Range - Maximum
12 mm
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.