Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER32, 19/32 in.

  • Mfr # 04232-19/32

  • Zoro # G9405855


product price: $33.89
/ea

Key Features

Collet Series
ER32
Range
0.554" to 0.593"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232-19/32
Zoro #
G9405855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
19/32"
Min. Size
0.5540 in
Max. Body Dia.
19/32 in
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in
Clamping Hole Length
1 9/16 in

Details

Item
Collet
Collet Series
ER32
Range
0.554" to 0.593"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
TIR Max.
0.0002 in
Collet Type
Standard
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Inch
Material
High-Carbon Steel
Collapse Range - Minimum
0.554 in
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Bore Shape
Round
Taper Angle
8 Degrees
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
100 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
0.593 in

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.