Zoro Homepage

ER Coolant Collets

  • Mfr # 04547-13/16

  • Zoro # G1944368


product price: $58.19
/ea

Key Features

Collet Series
ER40
Overall Length
1 13/16 in
Material
High-Carbon Steel
Collet Type
Sealed
Compatible with Product Type
Collet Chucks, Collet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-13/16
Zoro #
G1944368
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 13/16 in
Head Dia.
41.00mm
Max. Body Dia.
41.00mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Material
High-Carbon Steel
Collet Type
Sealed
Compatible with Product Type
Collet Chucks, Collet Nuts
Measurement System
Inch
Color
Silver
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
Face Shape
Round
For Use With
Powercoat Nut
Features
Protects toolholder from contaminants
Number of Slots
12
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.8125 in
Bore Shape
Round

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.