Zoro Homepage

HSK 100A x SLN 1" - 6"

  • Mfr # 32992-6

  • Zoro # G8329757


product price: $432.99
/ea
Free Shipping & Returns

Key Features

For Shank Type
Straight
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Bore Dia.
3/8 in
Projection
6 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32992-6
Zoro #
G8329757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/8 in
Taper Size
HSK100A
Nose Dia.
2"
For Mill Shank Dia.
3/8 in
Bore Depth
2.4600"
Overall Diameter
3 15/16 in
Nose Diameter
2.5 in
Body Diameter
2.95 in
Bore Diameter
1 in
Body Width
2.95 in

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 3/8 in, Projection 6 in, Nose Dia. 2 In., Measurement System Inch, Bore Depth 2.4600 In., For Mill Shank Dia. 3/8 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.