Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Fit 6 - 3/16" collet

  • Mfr # 18851-3/16

  • Zoro # G8331315


product price: $61.39
/ea

Key Features

Collet Series
SlimFit 6
Measurement System
Inch
Coolant Fed
Coolant Through
Collet Type
Standard
Material
High-Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18851-3/16
Zoro #
G8331315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
41.00mm
Head Dia.
41.00mm
Overall Length
36 mm
Outside Diameter - Maximum
0.39 in

Details

Item
Collet
Collet Series
SlimFit 6
Measurement System
Inch
Coolant Fed
Coolant Through
Collet Type
Standard
Material
High-Carbon Steel
Features
Polished, Precision Ground
Material - Machining
Carbon Steel
Compatible with Product Type
Collet Extensions
Face Shape
Round
For Use With
Collet Extensions
Taper Angle
4 Degrees
Color
Silver
Compatible with Brand
PowerCOAT, Techniks
Number of Slots
6
Bore Shape
Round
Compatible Collet Chuck
SlimFit Collet Chucks
Finish
Precision Ground
Collapse Range - Maximum
0.1875 in
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in

Description

Collet, SlimFit 6, Round, Max. Size Not Applicable, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.