Zoro Homepage

Spring Collet, ER16, 5/32 in.

  • Mfr # 04216-5/32

  • Zoro # G0392275


product price: $31.29
/ea

Key Features

Collet Series
ER16
Range
0.156" to 0.141"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04216-5/32
Zoro #
G0392275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/32"
Min. Size
0.1410 in
Max. Body Dia.
5/32 in
Overall Length
1 5/64 in
Clamping Hole Length
1 5/64 in
Outside Diameter - Maximum
0.67 in

Details

Item
Collet
Collet Series
ER16
Range
0.156" to 0.141"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Measurement System
Inch
Collet Type
Standard
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
TIR Max.
0.0002 in
Number of Slots
8
Material
High-Carbon Steel
Taper Angle
8 Degrees
Torque - Maximum
42 ft-lb
Finish
Precision Ground
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.156 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.117 in

Description

Collet, ER16, Round, Overall Length 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.