Zoro Homepage

Spring Collet, ER50, 20mm

  • Mfr # 04250-20

  • Zoro # G0512228


product price: $70.89
/ea

Key Features

Collet Series
ER50
Range
20.0mm to 19.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04250-20
Zoro #
G0512228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
20.0mm
Max. Body Dia.
20.00mm
Overall Length
60 mm
Clamping Hole Length
60 mm
Outside Diameter - Maximum
50 mm

Details

Item
Collet
Collet Series
ER50
Range
20.0mm to 19.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Standard
Measurement System
Metric
TIR Max.
0.0002 in
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Minimum
18 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
20 mm
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Taper Angle
8 Degrees
Bore Shape
Round
Finish
Precision Ground
Torque - Maximum
130 ft-lb

Description

Collet, ER50, Round, Overall Length 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.