Tapping Collet, 0.367 in. Shank, ER16
Mfr # 05320-367
Zoro # G1657638
product price: $47.29
/eaKey Features
Collet Series
ER16
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
ER Rigid Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05320-367
Zoro #
G1657638
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
0.367"
Max. Body Dia.
0.3670 in
Tap Square Size
0.275 in
Tap Shank Diameter
0.367 in
Tap Size - Inches - Maximum
1/2 in
Outside Diameter - Maximum
0.67 in
Details
Item
Rigid Tap Collet
Collet Series
ER16
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
ER Rigid Tap
Face Shape
Round
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Measurement System
Inch
Number of Slots
4
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Product Type
Rigid Tap Collet
Quick-Change Status
Not Quick-Change
Series
ER16
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Description
Rigid Tap Collet, Tap Square Size 0.275 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.