Zoro Homepage

Tapping Collet, 0.687 in. Shank, No 2

  • Mfr # 31/12-4209C

  • Zoro # G1653885


product price: $46.19
/ea

Key Features

Collet Series
ANSI Rigid Tap 31/12
Size
0.687"
Tap Size
1/2"
For Use With
ANSI Taps: 1/2 in NPT
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31/12-4209C
Zoro #
G1653885
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.687"
Tap Size
1/2"
Max. Body Dia.
0.6870 in
Min. Size
0.6870 in
Max. Bore Dia.
1.2200 in
Overall Length
1 13/16 in
Head Dia.
1.8100 in
Tap Square Size
0.515 in
Outside Diameter - Maximum
1.81 in
Tap Shank Diameter
0.687 in
Tap Size - Inches - Maximum
1/2 in

Description

Pipe Tap Adapter, Tap Size 1/2 In., Tap Square Size 0.515 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 1/2 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.