Zoro Homepage

Tapping Collet, 6.2mm Shank, ER16

  • Mfr # 05344

  • Zoro # G1657960


product price: $56.69
/ea

Key Features

Collet Series
ER16
Size
6.2mm
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05344
Zoro #
G1657960
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
6.2mm
Max. Body Dia.
6.20mm
Overall Length
27 1/2 mm
Tap Shank Diameter
6.2 mm
Outside Diameter - Maximum
16 mm
Tap Size - Millimeters - Maximum
M8
Tap Square Size
5 mm

Details

Item
Rigid Tap Collet
Collet Series
ER16
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
ER
Measurement System
Metric
Product Type
Rigid Tap Collet
Series
ER16
Quick-Change Status
Not Quick-Change

Description

Rigid Tap Collet, Tap Square Size 5 mm, Coolant Fed Coolant Through, For Use With Coolant Nut and Disk for CoolBlast Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.