Tapping Collet, 6mm Shank, ER16
Mfr # 05371
Zoro # G1657951
product price: $59.25
/eaKey Features
Collet Series
ER16
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
Precision ER Rigid Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05371
Zoro #
G1657951
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
6.0mm
Max. Body Dia.
6.00mm
Overall Length
27 1/2 mm
Outside Diameter - Maximum
16 mm
Tap Square Size
4.5 mm
Tap Shank Diameter
6 mm
Clamping Hole Length
27 1/2 mm
Tap Size - Millimeters - Maximum
M6
Details
Item
Rigid Tap Collet
Collet Series
ER16
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
Precision ER Rigid Tap
Measurement System
Metric
Face Shape
Round
Number of Slots
4
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Product Type
Rigid Tap Collet
Series
ER16
Quick-Change Status
Not Quick-Change
Description
Rigid Tap Collet, Tap Square Size 4.5 mm, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.