Tapping Collet, Size 1 Rigid Tap, 0.429in
Mfr # 19/11-4142
Zoro # G9406652
product price: $41.49
/eaKey Features
Collet Series
ANSI Rigid Tap 19/11
Size
0.429"
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19/11-4142
Zoro #
G9406652
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.429"
Overall Length
1 1/8 in
Max. Body Dia.
0.4290 in
Head Dia.
1.1800 in
Min. Size
0.4290 in
Max. Bore Dia.
3/4 in
Tap Shank Diameter
0.429 in
Outside Diameter - Maximum
1.18 in
Tap Size - Inches - Maximum
9/16 in
Tap Size - Millimeters - Maximum
M14
Tap Square Size
0.322 in
Description
Tap Adapter, Tap Square Size 0.322 in, Compatible with Product Type ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension, Coolant Fed Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.