TG 150 27/64" Collet
Mfr # 04011-27/64
Zoro # G8331069
product price: $40.59
/eaKey Features
Collet Series
TG150
Face Shape
Round
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Material
High-Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04011-27/64
Zoro #
G8331069
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size Increments
0.0400 in
Max. Bore Dia.
7/32 in
Overall Length
3 in
Max. Body Dia.
2.0010"
Head Dia.
2.0010"
Outside Diameter - Maximum
2.001 in
Description
Collet, TG150, Round, Max. Size Not Applicable, Overall Length 3 in, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.