Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 75 10mm Collet

  • Mfr # 04008-10

  • Zoro # G8330597


product price: $27.69
/ea

Key Features

Collet Series
TG75
Max. Bore Dia.
15/32 in
Taper Angle
16 Degrees
Compatible with Brand
Kennametal
Compatible with Product Type
Collet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-10
Zoro #
G8330597
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
15/32 in
Size Increments
0.0400 in
Overall Length
1 27/32 in
Max. Body Dia.
0.8270 in
Head Dia.
1.0620"
Outside Diameter - Maximum
26.97 mm

Details

Item
Collet
Collet Series
TG75
Taper Angle
16 Degrees
Compatible with Brand
Kennametal
Compatible with Product Type
Collet Nuts
Face Shape
Round
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Color
Silver
For Shank Type
Straight
Standards
ANSI, DIN 6499 Class 2, ISO
Features
.0004" T.I.R.
Material - Machining
High Speed Steel
Number of Slots
8
Number of Coolant Holes
0
Material
High-Carbon Steel
Collet Type
Single Angle
For Use With
84012, TG 75 Powercoat Collet Nut
TIR Max.
0.004"
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Maximum
10 mm

Description

Collet, TG75, Round, Max. Size Not Applicable, Overall Length 1 27/32 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.