Shop TECHNISEAL

EZ Sand Tan Polymeric Jointing Sand 35 lb

  • Mfr # 141000099

  • Zoro # G116251034


product price:  $45.15
/ea

Key Features

Height
11.5 in
Length
3.8 in
For Use With
Sand Bags/Tube Sand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141000099
Zoro #
G116251034
UPC #
773758004513
Country of Origin
United States

Dimensions

Height
11.5 in
Length
3.8 in
Width
17 in

Details

Item
Concrete/Black Top
For Use With
Sand Bags/Tube Sand

Description

Brand Name: Techniseal *Coverage Area: 50 *Package Size: 35 *Packaging Type: Bagged *Product Type: Polymeric Jointing Sand *Usage: Stabilizing pavers *Sub Brand: EZ Sand *Color: Tan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.