Zoro Homepage

Extension Cord, 1 Outlets, Black, PVC, 10 in

  • Mfr # T6D-30A10MFST

  • Zoro # G303748088


product price: $57.15
/ea

Key Features

Number of Outlets
1
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6D-30A10MFST
Zoro #
G303748088
UPC #
024098301016
Country of Origin
China

Dimensions

Cord Length
10 in

Details

Item
Extension Cord
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Black
Power Indicator
No
Max. Amps
30A

Description

With a male and female connector molded on opposite ends-these extension cords permit the rv owner to reach a power source which otherwise might not be available. Molded of tough, corrosion resistant pvc, the plug caps are capable of long life.

Features
  • For use in campgrounds, motor parks and recreational areas
  • Jacket made from durable pvc
Specifications
  • Color: Black
  • Amperage: 30A
  • Size: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.