Shop All Soldering Tips
Techspray
Pro Wick Yellow #2 Braid - AS, Length: 5 ft
Mfr # 1809-5F
Zoro # G3552272
original price:
$5.49
9% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flux Type Rosin
- Width 0.055 in
- Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
- Braid Number 2
- Spool Type Anti-Static
Product Information
- Brand Techspray
- MFR # 1809-5F
- Zoro # G3552272
- UPC # 738888108142
- Country of Origin United States
- Category Soldering Tips
Dimensions
Width | 0.055 in |
Length | 5 ft |
Spool Length | 5 ft |
Braid Width | 0.055 in |
Details
Description
Desoldering Braid, Braid Number 2, Braid Width 0.055 in, Spool Length 5 ft, Color Yellow, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Anti-Static Spool, Fastest Wicking Action, Rosin Flux Coated Desoldering Braid, Manufacturer Series Name Pro-Wick, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tungsten 2 percent Ceriated, 3/32 (KP4722-332)
- TWECO Nozzle, Slip Adjustable, Copper, PK2 (12401894)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- USA INDUSTRIALS Plastic Welding Rod (BULK-WR-UHMW-1)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-10F)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-5F)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-5F)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-5F)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-5F)
- HAKKO Soldering Tip, Conical, 0.2mm x 14mm (T15-SB02)
- Techspray Soldering Tips