Shop TECO

Cast Iron Open Drip Proof 3600 RPM General Purpose Motor 213T

  • Mfr # DHP0102G

  • Zoro # G423933142


product price:  $1,328.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHP0102G
Zoro #
G423933142
UPC #
-
Country of Origin
Unknown

Description

TECO 10 HP three-phase cast iron motor (PEM-DHP0102G) delivers 3600 RPM in a 213T frame with an ODP open drip proof enclosure and AEGIS grounding ring installed. Rated 230/460 V, 11.8 A, reversible rotation, rigid base mounting and single shaft make this motor suitable for general-purpose industrial drives.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.