Shop TECO
Create Account
Close Coupled Pump Motor 7.5HP 3600 RPM 184JM Rolled Steel OD
Mfr # DJMP7/52
Zoro # G523933141
product price:Â $1,050.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DJMP7/52
Zoro #
G523933141
UPC #
-
Country of Origin
Unknown
Description
TECO PEM-DJMP7/52 7.5 HP three-phase close-coupled pump motor with a 3600 RPM, 184JM frame and open drip proof (ODP) enclosure, built on a rigid base from rolled steel for industrial pump applications. Voltage 230/460 V, reversible rotation, single shaft, 17.6 A and no overload protection specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.