Shop TECO

Close Coupled Rolled Steel ODP Pump Motor 3600 RPM 10 HP

  • Mfr # DJPP0102

  • Zoro # G323932832


product price:  $1,349.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DJPP0102
Zoro #
G323932832
UPC #
-
Country of Origin
Unknown

Description

TECO 10 HP three-phase close-coupled pump motor, model PEM-DJPP0102, delivers 3600 RPM from a frame 213JP rolled steel housing with ODP (open drip proof) enclosure. Designed for 230/460 V service (24.3 A), reversible rotation, single shaft and rigid base mounting, this motor suits applications requiring a 10 HP, three-phase pump drive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.