Shop TECO
Create Account
Close Coupled Pump Motor 7.5 HP 3600 RPM 184JP Rolled Steel OD
Mfr # DJPP7/52
Zoro # G823932745
product price:Â $1,050.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DJPP7/52
Zoro #
G823932745
UPC #
-
Country of Origin
Unknown
Description
TECO 7.5 HP three-phase motor, 3600 RPM, 184JP frame, open drip proof (ODP) enclosure, dual-voltage 230/460 V and reversible rotation, rated 17.6 A. Rigid base mounting with rolled steel construction and single shaft design, model PEM-DJPP7/52 for close-coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.