Shop TECO

General Purpose 5 HP 1200 RPM Rolled Steel ODP Motor

  • Mfr # DTP0056

  • Zoro # G923932195


product price:  $1,057.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTP0056
Zoro #
G923932195
UPC #
-
Country of Origin
Unknown

Description

TECO general-purpose 5 HP motor (Supplier Stock No. PEM-DTP0056) in a 215T frame with rolled steel construction and ODP (open drip proof) enclosure. Three-phase 230/460V, 14.3 A motor with reversible rotation, rigid base mounting and a single shaft, designed as a straightforward general purpose power solution with no overload device included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.