Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS01N212RT
  • Zoro # G3534675

product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Display
None
Start Type
Reduced Voltage Start
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Control Voltage
24V DC
Output Voltage
460V AC to 480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS01N212RT
Zoro #
G3534675
UPC #
785901588337
Country of Origin
Korea, Republic of
Display
None
Start Type
Reduced Voltage Start
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Control Voltage
24V DC
Output Voltage
460V AC to 480V AC
Application
Asynchronous Motors
Ramp Time
1 to 10 sec.
With Bypass / No Bypass
With Bypass
Stop Time
1 to 10 sec
Enclosure Rating
IP20, NEMA 1
HP @ 3 Phase - 480V
7 1/2 hp
Input Voltage
460V AC to 480V AC
IP Rating
20
Starting Torque
30% to 80%
Output Current
12 A
Item
Soft Start
Phase
Three
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
HP @ 3 Phase - 460V
7-1/2
Output Power
7.5 hp @ 3 Phase, 460 to 480V AC
Frequency
60/50 Hz
Type
Dial Control
Ramp Time - Maximum
10 sec
Stop Time - Maximum
10 sec
Ramp Time - Minimum
1 sec
Output Power @ Three-Phase - 460V
7 1/2 hp
Bypass Design
With Bypass
Stop Time - Minimum
1 sec
Product Type
Soft Start

Dimensions

Depth
4.45 in
Width
1.77 in
Height
4.88 in
Overall Height
4.88 in
Overall Width
1.77 in
Overall Depth
5.16 in

Description

Soft Start, Input Voltage 460-480V AC, Output Current 12 A, Output Voltage 460 to 480V AC, 7.5 hp @ 3 Phase, 460 to 480V AC, Control Voltage 24V DC, IP20, NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.