Shop TECO
Create Account
TEFC Rolled Steel General Purpose Motor 5 HP 3600 RPM 184T
Mfr # GP0052
Zoro # G323932771
product price:Â $794.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GP0052
Zoro #
G323932771
UPC #
-
Country of Origin
Unknown
Description
TECO 5 HP three-phase motor (PEM-GP0052) delivers 3600 RPM in a 184T rolled-steel frame with TEFC (Totally Enclosed Fan Cooled) enclosure and rigid base mounting. Rated 230/460 V, 11.6 A, reversible rotation, this general-purpose motor is suited for industrial applications requiring a durable, enclosed design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.