Shop TECO-WESTINGHOUSE
Create Account
General Purpose HVAC Single Phase Motor 3600 RPM 56H
- Mfr # SPH0032
- Zoro # G623933140
product price:Â
$
584.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPH0032
- Zoro #
- G623933140
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO SPH0032 3 HP cap-start general purpose motor delivers 3600 RPM in a single-phase design with 115/208/230 V capability and 11.6 A; features a 56H frame, 6.5 in diameter, ODP open drip proof enclosure, reversible rotation, automatic overload protection, rolled steel construction and rigid base mounting for HVAC and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.