Shop TECO-WESTINGHOUSE
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
General Purpose Motor - 15 HP 1800 RPM 254T MAX-PE
- Mfr # NP0154
- Zoro # G923933161
product price:Â
$
1,573.99
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
- NP0154
- Zoro #
- G923933161
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO 15 HP MAX-PE (PEM-NP0154) general purpose three-phase motor, frame 254T, TEFC totally enclosed fan-cooled enclosure, 230/460 V and reversible rotation (REV). Cast iron construction with rigid base mounting and a 17.3 A rating, designed for durable industrial three-phase power applications.