
Teco VFD, 230V, 10HP, 3PH, 33 AMP, LCD, NEMA 1 HEAVY DUTY AC DRIVE
Mfr # A510-2010-C3-UE
Zoro # G721719813
product price:Â $1,099.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240V
Width
9 in
Depth
9 in
Height
12 in
For Use With
Electric Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A510-2010-C3-UE
Zoro #
G721719813
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
9 in
Height
12 in
Details
Input Voltage
240V
Item
Variable Frequency Drive
For Use With
Electric Motors
Description
VFD, 10hp, 33 Amp, 230VAC, 3 Phase, LCD Keypad, IP20/NEMA 1, Sensorless Vector, Built-In Braking Transistor, 11.81 x 8.27 x 8.46" (HWD)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.