Teco VFD, 230V, 7.5HP, 3PH, 25 AMP, LCD, NEMA 1 HEAVY DUTY AC DRIVE

  • Mfr # A510-2008-C3-UE

  • Zoro # G221719818


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Motors
Input Voltage
240V
Depth
7 in
Width
6 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A510-2008-C3-UE
Zoro #
G221719818
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
6 in
Height
13 in

Details

For Use With
Electric Motors
Item
Variable Frequency Drive
Input Voltage
240V

Description

VFD, 7.5hp, 25 Amp, 230VAC, 3 Phase, LCD Keypad, IP20/NEMA 1, Sensorless Vector, Built-In Braking Transistor, 12.40 x 5.51 x 6.97" (HWD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.