Teco VFD, 460V, 7.5HP, 3PH, 14.8 AMP, LCD, NEMA 1

  • Mfr # A510-4008-C3-UE

  • Zoro # G121719826


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V
For Use With
Electric Motors
Width
6 in
Height
13 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A510-4008-C3-UE
Zoro #
G121719826
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
13 in
Depth
7 in

Details

Input Voltage
480V
For Use With
Electric Motors
Item
Variable Frequency Drive

Description

VFD, 7.5hp, 460V, 3 Phase, LCD, IP20/NEMA 1, Sensorless Vector, Built-In Braking Transistor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.