Teddico/Bwf

Teddico/Bwf Cover 1G Vertical Gfci Wht FGV-1DCWV


product price: $33.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Details

Item Electrical Box Cover

Description

1-Gang Weatherproof receptacle cover in white color is self-closing. Weatherproof raised cover is made of die-cast metal and has powder coated finish. Weatherproof protection is required while an outlet is in use, such as low voltage lighting, engine block heater applications. It includes gasket and screws. It can be used for vertical GFCI devices.

Features
  • Application - For Vertical GFCI Devices
  • Color - White
  • Device Opening - (1) Gfci
  • Finish - Powder-Coated
  • Lid Type - Single With Gasket
  • Material - Die-Cast
  • Mounting - Vertical
  • Number of Outlet - (1) GFCI Device
  • Product Type - Weatherproof Cover
  • Shape - Rectangular
  • Type - Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.