#0-80 x 1/2 in Phillips Flat Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF080-12FHP-01
Zoro # G6408713
product price:Â $8.29
/pk 10, $0.83/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Material
Teflon PFA
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TF080-12FHP-01
Zoro #
G6408713
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Teflon PFA
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,0-80x1/2 In.,Flt Phil,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.