Shop All Machine Screws
Tei Fastners
M10-1.50 x 25 mm Hex Hex Machine Screw, Natural Steel, 10 PK
Mfr # TFM10150-25HH-01
Zoro # G6420257
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 25 mm
- Material Steel
- Finish Natural
Product Information
- Brand Tei Fastners
- MFR # TFM10150-25HH-01
- Zoro # G6420257
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Details
Description
Screw,PTFE,M10x1.50,25mm,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04104.062.0700)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP160)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Round Head, Torx Drive, 400 PK (GRK30225)
- MIDWEST FASTENER #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01968)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0100)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- ZORO SELECT #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0400)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK (0204MPF188B)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0200)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33282)
- Tei Fastners Machine Screws