Shop TEI FASTNERS
See all product information
Create Account
Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 40 mm L, 10 PK
Mfr # NYM12175-40HH-UF02
Zoro # G109579435
product price:Â
$
9.49
/pk of 10, $0.95/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
40 mm
Head Width
20.90 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYM12175-40HH-UF02
- Zoro #
- G109579435
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12
- Fastener Length
- 40 mm
- Head Width
- 20.90 mm
- Drive Size
- 19 mm
- Head Height
- 7.5 mm
- Screw Size
- M12
- Minimum Thread Length
- 40 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM D638
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ASTM D638
- Dimensional Standards
- DIN 933
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Type Hex, Head Height 7.5 mm, Head Width 20.9 mm, Package Quantity 10