Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 30 mm L, 10 PK
- Mfr # NYM12175-30HH-UF01
- Zoro # G116047514
product price:Â
$
6.99
/pk of 10, $0.70/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
30 mm
Head Width
20.9 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYM12175-30HH-UF01
- Zoro #
- G116047514
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12
- Fastener Length
- 30 mm
- Head Width
- 20.9 mm
- Screw Size
- M12
- Head Height
- 7.5 mm
- Minimum Thread Length
- 30 mm
- Drive Size
- 19 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Type Hex, Head Height 7.5 mm, Head Width 20.9 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.