#10 x 1-7/16 in Star Head Drill Point Wood-to-Metal Screws, 300PK

  • Mfr # 21392

  • Zoro # G322809418


product price:  $34.99
/pk 300, $0.12/ea

Key Features

Material
Steel
Materials for Use With
Wood, Metal
Fastener Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21392
Zoro #
G322809418
UPC #
92097213920
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1-7/16 in

Details

Material
Steel
Materials for Use With
Wood, Metal

Description

Teks Wood-to-Metal Screws provide secure wood to metal fastening with strong holding power, without the need to pre-drill. The drill-point and flute are designed to remove material efficiently and properly size the hole for self-tapping threads. Special wings ream a hole in the wood to prevent thread engagement during drilling. The star head drive allows for better contact during installation and zero stripping. Installs with a drill or impact driver and a T25 bit. Teks Wood-to-Metal Screws are ideal for attaching roof/subfloor decking, trailer beds to frame, and wood headers to steel frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products