Shop All Self-Drilling Screws
Download CAD Files
Teks
Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK
Mfr # 1415000
Zoro # G4990833
product price: $113.99
/pk 250, $0.46/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Teks
- MFR # 1415000
- Zoro # G4990833
- UPC # 092097922747
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/2 in |
Drive Size | 5/16 in |
Hex Width | 0.313 in |
Head Height | 0.193 in |
Head Dia. | 0.563 in |
Drill Point Size | 4.5 |
Minimum Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Washer Outside Diameter | 0.415 in |
Drill Tip Length | 21/32 in |
Head Width | 0.313 in |
Dia./Thread Size | #12 |
Details
Description
Self Drilling Screw, Finish Climaseal, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 4.5, Drill Tip Length 21/32 in, Maximum Drilling Thickness 0.375 in, Head Width 0.313 in, Head Height 0.193 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in, Head Color Silver, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/4, PK100 (SSCFIA-100075USA-100BX)
- ZORO SELECT Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0300)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- ZORO SELECT Set Screw, M5 x 0.80mm, 20mm L, PK100 (M51240.050.0020)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1123000)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1005000)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1165253)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1011000)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- Teks Self-Drilling Screws