Shop All Self-Drilling Screws
Teks
Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21352
Zoro # G807455130
product price: $16.29
/ea
Sold in multiples of 4 for $65.16
$65.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Teks
- MFR # 21352
- Zoro # G807455130
- UPC # 92097213524
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Details
Description
Teks fasteners are offered in sharp and drill points that easily penetrate light to heavy gauge metal and wood Professionals no longer have to struggle when engaging their work surface The selftapping threads are designed to tap holes while providing great holding power ensuring strong connections between materials Steel, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Stainless Steel (U17277.087.1400)
- FREEMAN Fence Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (FS18G38)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Plain Finish (TRI2025LHX6-050P)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1167253)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1587000)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1120000)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- Teks Self-Tapping Screws