CAD Drawings

Download CAD Files

Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 1096000

  • Zoro # G4990027

CAD Available

product price: $50.95
/pk 100, $0.51/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Fastener Length
3 in
Drive Size
#3
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1096000
Zoro #
G4990027
UPC #
092097922204
Country of Origin
United States

Dimensions

Screw Size
1/4"
Fastener Length
3 in
Drive Size
#3
Head Dia.
0.475 in
Drill Point Size
4
Head Height
0.21 in
Head Width
0.476 in
Overall Length
3 in
Drill Tip Length
19/32 in
Maximum Head Width
15/32 in
Maximum Drilling Thickness
0.25 in
Maximum Head Height
13/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal, Wood
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC ESR-1976
Head Angle (Deg.)
90
Application
Wood to Metal
Head Color
Silver
Material Grade/Class
C1022

Description

The TEKS - 1096000 is a Self-Drilling Screw intended for industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without pre-drilled holes. They are commonly used in metal fabrication, construction, and assembly tasks due to their ability to provide secure fastening with reduced labor time.

  • Application: Intended for use in wood-to-metal applications. It can be used in various industrial tasks such as attaching different materials to metal within specified gauges.
  • CAD Available: A Computer-Aided Design (CAD) file is provided with the product's specifications and design details which can be incorporated into digital project plans.
  • Drive: Requires Phillips type tool for installation or removal.
  • Fastener Length: The fastener has a length of 3 inches which may affect its penetration depth and material securing capability depending on specific application conditions.
  • Finish: Coated with Climaseal, which aims to enhance durability and corrosion resistance. This coating may also provide additional functional properties like improved grip or reduced friction during installation based on usage conditions.
  • Head Type: Features a flat head type that could potentially offer ease of use with certain tools or compatibility with some materials and applications.
  • Screw Size: The diameter and thread count are indicative of its width and number of threads per inch. These factors might influence how securely it fits into materials under particular circumstances in industrial settings

Standards Compliance: Complies with ICC ESR-1976 standards, demonstrating adherence to established technical specifications related to design safety & performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products