
Sheet Metal Screw, #8 x 1-1/12 in, Zinc Plated Steel Pan Head Phillips Drive, 300 PK
Mfr # 21360
Zoro # G808611092
product price:Â $19.98
/pk 300, $0.07/eaKey Features
Pan Head
Phillips Drive
Screw Size
#8
Fastener Length
1-1/12 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21360
Zoro #
G808611092
UPC #
92097213609
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/12 in
Details
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
For fastening applications in HVAC, electrical, and steel door projects. This screw features a pan head and Phillips drive. Drill points and flutes remove material and size holes for threads. Install using a standard screw gun not included and a #2 Phillips bit not included. No pre-drilling required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.