1-13/16 Inch Service Wrench

  • Mfr # WSE14346
  • Zoro # G622841286
product price: 
$
40.89
/ea

Key Features

Finish
Satin
Overall Length
7 1/2 in
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
1-13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14346
Zoro #
G622841286
UPC #
020209086506
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Size
1-13/16 in
Head Thickness
27/64 in
Overall Width
3 7/64 in
Head Size
1 13/16 in
Wrench Length Style
Standard
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Details

Finish
Satin
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Item
Open End Wrench
Tether Style
Not Tether Capable
Ratcheting
No
Opening Type
Rounded
Standards
ASME B107
Handle Color
Nickel
Opening Angle (Deg.)
15 Degrees
Reversing
No
Handle Type
Standard
Insulated
No
Head Type
Offset
Head Offset Angle
15 Degrees
Weight
0.81 lb
Measurement Type
SAE
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 13/16 in, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 27/64 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews