Shop TEKTON
See all product information
Create Account
23 mm Service Wrench
- Mfr # WSE14423
- Zoro # G722842275
product price:Â
$
20.99
/ea
Key Features
Material
Chromium Molybdenum Steel
Finish
Satin
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
23 mm
Overall Length
5 45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14423
- Zoro #
- G722842275
- UPC #
- 020209087077
- Country of Origin
- United States
- Material
- Chromium Molybdenum Steel
- Finish
- Satin
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Item
- Open End Wrench
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 0.2 lb
- Opening Type
- Rounded
- Handle Type
- Standard
- Head Type
- Offset
- Handle Color
- Nickel
- Tether Style
- Not Tether Capable
- Insulated
- No
- Measurement Type
- Metric
- Ratcheting
- No
- Standards
- ASME B107
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 23 mm
- Overall Length
- 5 45/64 in
- Head Thickness
- 1/4 in
- Overall Width
- 1 45/64 in
- Head Size
- 23 mm
- Wrench Length Style
- Standard
- Wire Rope Length
- 5 45/64 in
- Length
- 5 45/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 23 mm, Overall Length 5 45/64 in, 15 Degrees , Head Thickness 1/4 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.