1-5/16 Inch Service Wrench

  • Mfr # WSE14333
  • Zoro # G422841806
product price: 
$
29.99
/ea

Key Features

Finish
Satin
Overall Length
6 39/64 in
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
1-5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14333
Zoro #
G422841806
UPC #
020209086421
Country of Origin
United States

Dimensions

Overall Length
6 39/64 in
Size
1-5/16 in
Head Thickness
21/64 in
Wrench Length Style
Standard
Head Size
1 5/16 in
Overall Width
2 13/32 in
Wire Rope Length
6 39/64 in
Length
6 39/64 in

Details

Finish
Satin
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Item
Open End Wrench
Measurement Type
SAE
Standards
ASME B107
Reversing
No
Ratcheting
No
Weight
0.44 lb
Tether Style
Not Tether Capable
Handle Color
Nickel
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Head Type
Offset
Insulated
No
Handle Type
Standard
Head Offset Angle
15 Degrees
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 5/16 in, Overall Length 6 39/64 in, 15 Degrees , Head Thickness 21/64 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews