Shop NICHOLSON
See all product information
Create Account
3 Piece 6" Bastard File Set with Ergonomic Handles
- Mfr # 22015HNNN
- Zoro # G0581010
product price:Â
$
30.39
/ea
Key Features
Profile Shape
Half Round, Round, Square
Number of Pieces
3
Includes Handle
Yes
File Type
Machinists File
Material Applications
Aluminum, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22015HNNN
- Zoro #
- G0581010
- UPC #
- 037103333773
- Country of Origin
- Brazil
- Item
- File Set3Pcw/Ergonomic
- Profile Shape
- Half Round, Round, Square
- Number of Pieces
- 3
- Includes Handle
- Yes
- File Type
- Machinists File
- Material Applications
- Aluminum, Plastic, Stainless Steel
- File Coarseness
- Bastard Cut
- File Set Type
- General Purpose File Set
- File Style
- American Pattern File
- Edge Cut Style
- Single
- File Body Finish
- Natural
- Files Included
- 6 in Half Round, 6 in Mill, 6 in Round
- Container Type
- Pouch
- Face Cut Style
- Single-Cut
- Material
- Steel
- Handle Color
- Black
- Handle Material
- Plastic
Dimensions
- File Length without Tang
- 6 in
- Handle Length
- 4.5 in
Description
The Crescent Nicholson 22015HNNN 3 Pc. 6" Bastard File Set with Ergonomic Handles is a durable set of files that will help you finish your projects quickly and efficiently. This file set has ergonomic handles to prevent fatigue while filing for long periods of time. The strong, sturdy handle on this file set will make it easy to use the product to its full potential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.