Shop TEKTON
See all product information
Create Account
1-9/16 Inch Service Wrench
- Mfr # WSE14339
- Zoro # G822841567
product price:Â
$
36.59
/ea
Key Features
Finish
Satin
Size
1-9/16 in
Overall Length
7 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Material
Chromium Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14339
- Zoro #
- G822841567
- UPC #
- 020209086469
- Country of Origin
- United States
- Finish
- Satin
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Material
- Chromium Molybdenum Steel
- Item
- Open End Wrench
- Weight
- 0.61 lb
- Ratcheting
- No
- Handle Type
- Standard
- Standards
- ASME B107
- Opening Angle (Deg.)
- 15 Degrees
- Handle Color
- Nickel
- Tether Style
- Not Tether Capable
- Insulated
- No
- Opening Type
- Rounded
- Measurement Type
- SAE
- Head Type
- Offset
- Reversing
- No
- Head Offset Angle
- 15 Degrees
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 1-9/16 in
- Overall Length
- 7 in
- Overall Width
- 2 45/64 in
- Head Size
- 1 9/16 in
- Head Thickness
- 3/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 9/16 in, Overall Length 7 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, SAE, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.